Skip Content
SCALE FLOOR DIGITAL NTEP 48X48 5K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE FLOOR DIGITAL NTEP 48X48 5K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSCALESCFT445K
  • Mfr. Model # SCALESCFT445K
  • UNSPSC # 44111807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 360.0 lbs

Technical Specs

  • Graduations 1/2 lbs.
  • Capacity 5,000 lbs.
  • Includes AC Cord, (4) C Batteries
  • Display 4-3/4" x 1"
  • Item Electronic Digital Floor Scale
  • Housing Material Steel
  • Overall Height 4"
  • Power Unit 115 V
  • Overall Width 48"
  • Overall Length 48"
  • Application Modes Trade Weight
  • Weighing Surface Width 48"
  • Connection Ports RS232DB9
  • Weighing Surface Depth 48"
  • Platform Material Steel
  • Digital/Mechanical Digital
  • Scale Item Floor Scale
  • Scale Connection Ports RS-232

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list