Discontinued with Replacement
SCALE FLOOR DIGITAL 60X60 10K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCALE FLOOR DIGITAL 60X60 10K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSCALES5510K
  • Mfr. Model # SCALES5510K
  • UNSPSC # 41111509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 340.0 lbs
Suggested Replacement Product
SCALE FLOOR DIGITAL NTEP 60X60 10K

Your Price: NA

Technical Specs

  • Graduations
  • Capacity
  • Housing Material
  • Power Unit
  • Display
  • Application Modes
  • Connection Ports
  • Platform Material
  • Scale Item Floor Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list