!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCALE ES 66LB

SCALE ES 66LB

OHAUS

SCALE ES 66LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCALE ES 66LB

SCALE ES 66LB

OHAUS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # OHAES30R
  • Mfr. Model # ES30R
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Item Bench Scale
  • Scale Type Platform Bench
  • Weighing Surface Depth 12 1/4 in
  • Weight Capacity 66 lb
  • Scale Graduations 20 g
  • Overall Depth 12 1/4 in
  • Basic Power Source Battery/Electric
  • Display Type LCD
  • Scale Features Auto Shut-Off, Auto-Zero Tracking
  • Washdown No
  • Colour Gray
  • Cord Length 60 in
  • Plug Type Two Prong
  • Standards CE EN60950, CSA, EN50082-1, EN55022, FCC, ISO 9001 2008, UL
  • Batteries Included No
  • Battery Size AA
  • Weighing Surface Material Aluminum
  • Includes AC Adapter
  • Scale Application Shipping
  • Scale Display LCD
  • Weighing Surface Width 10 3/4 in
  • Weighing Units kg, lb, oz, lb/oz
  • Overall Width 10 3/4 in
  • Overall Height 4 in
  • Bench Scale Type General Purpose
  • Scale Functions Weighing
  • Scale Use Location Shipping, Warehouse
  • Number of Display Characters 3
  • Calibration Certificate No Certificate
  • Display Character Height 1 in
  • Voltage 9V DC
  • Battery Type Alkaline
  • Batteries Required Yes
  • Number of Batteries Required 6
  • Body Material ABS, Stainless Steel, Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list