SCALE ES 13.2LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCALE ES 13.2LB

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAES6R
  • Mfr. Model # ES6R
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Includes AC Adapter
  • Item Shipping and Receiving Scale
  • Housing Material Painted Steel
  • Capacity 6 kg/13 lbs.
  • Overall Length 12-1/4"
  • Overall Height 1-5/8"
  • Power Unit AC, Battery
  • Overall Width 10-5/8"
  • Weighing Surface Width 12-3/16"
  • Weighing Surface Depth 10-13/16"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Item Platform Bench Scale
  • Weighing Units kg, lbs.
  • Scale Sub-Category Shipping and Receiving Scale
  • Scale Graduations 0.002kg/0.005 lbs.
  • Washdown No
  • Scale Display LCD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list