Skip Content
SCALE ES 110LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE ES 110LB

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAES50R
  • Mfr. Model # ES50R
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Capacity 50 kg
  • Housing Material Plastic
  • Item Bench Scale
  • Weighing Surface Width 12-1/4"
  • Platform Material Stainless Steel
  • Weighing Surface Depth 10-7/8"
  • Digital/Mechanical Digital
  • Scale Item Platform Bench Scale
  • Scale Display LCD
  • Overall Height 1-1/2"
  • Overall Length 12-3/16"
  • Washdown No
  • Overall Width 10-3/4"
  • Weighing Units kg, lbs.
  • Scale Readability 0.002kg/0.05 lbs.
  • Scale Sub-Category General Purpose Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list