SCALE ES 110LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCALE ES 110LB

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAES50L
  • Mfr. Model # ES50L
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.05 lbs

Technical Specs

  • Capacity 50 kg
  • Power Unit 9 VDC AC Wall Adapter
  • Item Bench Scale
  • Housing Material Plastic
  • Weighing Surface Width 20-1/2"
  • Platform Material Stainless Steel
  • Weighing Surface Depth 15-13/16"
  • Digital/Mechanical Digital
  • Scale Display LCD
  • Scale Item Platform Bench Scale
  • Overall Height 3"
  • Overall Width 15-7/8"
  • Overall Length 20-1/2"
  • Washdown No
  • Scale Graduations 0.02kg/0.05 lbs.
  • Scale Sub-Category General Purpose Scale
  • Weighing Units kg, lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list