Skip Content
Discontinued with Replacement
SCALE EC COUNT 60LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCALE EC COUNT 60LB

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAEC30
  • Mfr. Model # EC30
  • UNSPSC # 41111509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.21 lbs
Suggested Replacement Product
SCALE DIGITAL COUNTING CAP 60LB

Price: NA

Product Details

Ideally suited for annual inventories, parts rooms, rentals and other counting applications, with an internal counting resolution of 1:600,000. Counting scales offer accuracy, durability and portability in one practical design.

Technical Specs

  • Weighing Units g
  • Scale Item Platform Bench Scale
  • Scale Sub-Category Counting Scale
  • Scale Readability 1 g
  • Capacity 30,000g/60 lb.
  • Item Counting Scale
  • Housing Material ABS Plastic
  • Overall Height 4-1/2"
  • Includes AC Power Pack, Rechargeable Battery
  • Overall Length 13"
  • Standards ISO 9001
  • Overall Width 12-13/16"
  • Weighing Surface Width 11-5/8"
  • Power Unit AC Adapter, Internal Rechargeable Lead Acid Battery
  • Application Modes Weighing (2 Units), Parts Counting with Auto Optimization Accumulation
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Weighing Surface Depth 8-7/8"
  • Scale Display LCD

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list