Skip Content
SCALE DIGITAL PORT FLOOR 98.5X71 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE DIGITAL PORT FLOOR 98.5X71

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVPFS3C
  • Mfr. Model # VPFS3C
  • UNSPSC # 44111807
  • CATALOGUE PAGE # 2121
  • Shipping Weight 716.0 lbs

Product Details

Ideal for easy transportation and weighing of goods at multiple locations. Unit has a non-slip diamond plate surface. Fold down low gradual ramps are fixed to the platform. Ramps make the scale ideal for wheeling pallet trucks, dollies, carts and containers on and off the platform.

Technical Specs

  • Graduations 1 lbs.
  • Capacity 3,000 lbs.
  • Includes AC Cord, Ramps, 8" x 2" Casters, (4) C Batteries
  • Item Portable Floor Scale
  • Display 6" x 2"
  • Overall Height 2-3/8"
  • Housing Material Steel
  • Overall Length 98-1/2"
  • Power Unit 115 V
  • Application Modes Weighing
  • Overall Width 71"
  • Weighing Surface Width 59"
  • Platform Material Steel
  • Digital/Mechanical Digital
  • Weighing Surface Depth 59"
  • Scale Item Floor Scale
  • Weighing Units lbs.
  • Scale Readability 1 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List