Skip Content
Discontinued with Replacement
SCALE DIGITAL COUNTING CAP 60LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCALE DIGITAL COUNTING CAP 60LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NXG3
  • Mfr. Model # 1NXG3
  • UNSPSC # 41111507
  • CATALOGUE PAGE # 2120
  • Shipping Weight 11.14 lbs
Suggested Replacement Product
COUNTING SCALE,SS PLTFRM,30KG/60 LB

Price: NA

Product Details

Digital Counting Scale, Capacity (Kg./Lb.) 30/60, Includes AC Power Pack, Rechargeable Battery, Material Stainless Steel

Technical Specs

  • Capacity 30 kg/60 lbs.
  • Includes AC Power Pack, Rechargeable Battery
  • Item Counting Scale, Digital, 30 Kg/60 lbs.
  • Overall Height 4-3/4"
  • Overall Length 13"
  • Overall Width 11-3/4"
  • Power Unit AC, Battery
  • Weighing Surface Width 11-3/4"
  • Platform Material Stainless Steel
  • Weighing Surface Depth 9-1/2"
  • Digital/Mechanical Digital
  • Scale Item Compact Bench Scale
  • Scale Sub-Category Counting Scale
  • Housing Material Stainless Steel
  • Weighing Units kg, lbs.
  • Scale Display LCD
  • Scale Readability 0.002kg/0.005 lbs.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list