Skip Content
SCALE DEFENDER 3000 60KGX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE DEFENDER 3000 60KGX

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAD32XW60VL
  • Mfr. Model # D32XW60VL
  • UNSPSC # 41111501
  • CATALOGUE PAGE # 2121
  • Shipping Weight 54.0 lbs

Product Details

Bench Scales

Technical Specs

  • Washdown Yes
  • Scale Item Platform Bench Scale
  • Capacity 60kg/150 lb.
  • Includes Rubber Levelling Feet, Visible Level Indicator
  • Item Platform Bench Scale
  • Housing Material Stainless Steel
  • Overall Height 33"
  • Overall Length 21-5/8"
  • Overall Width 16-1/2"
  • Standards EMC EN60950, EN61326, FCC, Class A, CE (AC Adapter), cULus, ISO 9001:2008
  • Application Modes Weighing (5 Units), Basic Parts Counting
  • Power Unit 100-240VAC, 50 - 60 Hz Internal Switching Power Supply with Internal Rechargeable Sealed Lead Acid Battery
  • Weighing Surface Width 16-1/2"
  • Weighing Surface Depth 21-5/8"
  • Digital/Mechanical Digital
  • Platform Material Stainless Steel
  • Weighing Units kg, g, lbs.
  • Scale Connection Ports RS-232
  • Scale Display LCD
  • Scale Readability 0.009kg/10g/0.02 lbs.
  • Scale Sub-Category General Purpose Scale

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list