SCALE DEFENDER 3000 60KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCALE DEFENDER 3000 60KG

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAD31P60BR
  • Mfr. Model # D31P60BR
  • UNSPSC # 41111501
  • CATALOGUE PAGE # 2121
  • Shipping Weight 36.0 lbs

Product Details

Bench Scales

Technical Specs

  • Washdown No
  • Scale Item Platform Bench Scale
  • Capacity 60kg/150 lb.
  • Includes AC Powered, Battery Powered
  • Housing Material ABS Plastic
  • Item Platform Bench Scale
  • Overall Height 23"
  • Overall Length 14-13/16"
  • Overall Width 12"
  • Power Unit AC Adapter, Battery
  • Standards EMC EN60950, EN61326, FCC, Class A, CE (AC Adapter), cULus, ISO 9001:2008
  • Application Modes Weighing (5 Units), Basic Parts Counting
  • Weighing Surface Width 12"
  • Platform Material 304 Stainless Steel
  • Weighing Surface Depth 14-13/16"
  • Digital/Mechanical Digital
  • Scale Connection Ports RS-232
  • Scale Display LCD
  • Weighing Units kg, g, lbs.
  • Scale Graduations 0.01 kg/10 g/0.02 lbs.
  • Scale Sub-Category Counting Scale

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list