Skip Content
SCALE DEFENDER 3000 60KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE DEFENDER 3000 60KG

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAD31P60BL
  • Mfr. Model # D31P60BL
  • UNSPSC # 41111501
  • CATALOGUE PAGE # 2121
  • Shipping Weight 54.0 lbs

Product Details

Bench Scales

Technical Specs

  • Washdown No
  • Scale Item Platform Bench Scale
  • Item Platform Bench Scale
  • Includes AC Powered, Battery Powered
  • Overall Height 36"
  • Capacity 60kg/150 lb.
  • Housing Material ABS Plastic
  • Overall Length 21-5/8"
  • Overall Width 16-1/2"
  • Standards EMC EN60950, EN61326, FCC, Class A, CE (AC Adapter), cULus, ISO 9001:2008
  • Application Modes Weighing (5 Units), Basic Parts Counting
  • Weighing Surface Depth 21-5/8"
  • Power Unit AC Adapter, Battery
  • Weighing Surface Width 16-1/2"
  • Digital/Mechanical Digital
  • Platform Material 304 Stainless Steel
  • Scale Display LCD
  • Scale Connection Ports RS-232
  • Scale Readability 0.01 kg/10 g/0.02 lbs.
  • Weighing Units kg, g, lbs.
  • Scale Sub-Category Counting Scale

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list