SCALE DEFENDER 3000 454KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCALE DEFENDER 3000 454KG

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAD31P500TX
  • Mfr. Model # D31P500TX
  • UNSPSC # 41111509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 122.0 lbs

Technical Specs

  • Includes Tubular Welded Stainless Steel Frame/Stainless Steel Column
  • Capacity 454 kg/1,000 lbs.
  • Item Mobile Floor Scale
  • Overall Height 52"
  • Standards UL, FCC
  • Overall Length 33-1/2"
  • Power Unit AC Power Supply, Battery
  • Overall Width 20"
  • Application Modes Weighing, Simple Parts Counting
  • Weighing Surface Width 20"
  • Weighing Surface Depth 28"
  • Digital/Mechanical Digital
  • Platform Material Stainless Steel
  • Scale Item Floor Scale
  • Scale Display LCD
  • Scale Graduations 0.1kg
  • Weighing Units kg
  • Housing Material Steel
  • Scale Sub-Category Counting Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list