Skip Content
SCALE DEFENDER 3000 30KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE DEFENDER 3000 30KG

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAD31P30BR
  • Mfr. Model # D31P30BR
  • UNSPSC # 41111501
  • CATALOGUE PAGE # 2121
  • Shipping Weight 36.0 lbs

Product Details

Bench Scales

Technical Specs

  • Washdown No
  • Scale Item Platform Bench Scale
  • Capacity 30kg/60 lb.
  • Item Platform Bench Scale
  • Includes AC Powered, Battery Powered
  • Housing Material ABS Plastic
  • Overall Height 23"
  • Overall Length 14-13/16"
  • Standards EMC EN60950, EN61326, FCC, Class A, CE (AC Adapter), cULus, ISO 9001:2008
  • Overall Width 12"
  • Power Unit AC Adapter, Battery
  • Weighing Surface Depth 14-13/16"
  • Application Modes Weighing (5 Units), Basic Parts Counting
  • Weighing Surface Width 12"
  • Digital/Mechanical Digital
  • Platform Material 304 Stainless Steel
  • Scale Connection Ports RS-232
  • Scale Display LCD
  • Weighing Units kg, g, lbs.
  • Scale Sub-Category Counting Scale
  • Scale Readability 0.005kg/5g/0.01 lbs.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list