SCALE DEFENDER 3000 150KGX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCALE DEFENDER 3000 150KGX

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAD32XW150VL
  • Mfr. Model # D32XW150VL
  • UNSPSC # 41111501
  • CATALOGUE PAGE # 2121
  • Shipping Weight 63.65 lbs

Product Details

Bench Scales

Technical Specs

  • Washdown Yes
  • Scale Item Platform Bench Scale
  • Capacity 150kg/300 lb.
  • Item Platform Bench Scale
  • Housing Material Stainless Steel
  • Includes Rubber Levelling Feet, Visible Level Indicator
  • Overall Height 33"
  • Overall Length 21-5/8"
  • Standards EMC EN60950, EN61326, FCC, Class A, CE (AC Adapter), cULus, ISO 9001:2008
  • Overall Width 16-1/2"
  • Power Unit 100-240VAC, 50 - 60 Hz Internal Switching Power Supply with Internal Rechargeable Sealed Lead Acid Battery
  • Application Modes Weighing (5 Units), Basic Parts Counting
  • Weighing Surface Width 16-1/2"
  • Platform Material Stainless Steel
  • Weighing Surface Depth 21-5/8"
  • Scale Display LCD
  • Scale Connection Ports RS-232
  • Digital/Mechanical Digital
  • Scale Sub-Category General Purpose Scale
  • Scale Graduations 0.02kg/20g/0.05 lbs.
  • Weighing Units kg, g, lbs.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list