Skip Content
SCALE CRANE 600 LBS CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE CRANE 600 LBS CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSC06
  • Mfr. Model # SC06
  • UNSPSC # 44111807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Capacity 600 lbs.
  • Finish Painted
  • Accuracy 1%
  • Includes AC/DC Power Adapter, Hook and Shackle
  • Item Crane Scale
  • Material Steel
  • Temp. Range 14 Degrees F - 104 Degrees F
  • Display Digital
  • Overall Height 14"
  • Overall Length 8"
  • Overall Width 7-5/8"
  • Power Source 6V Battery
  • Corded/Wireless Wireless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list