Skip Content
SCALE CRANE 4000 LBS CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE CRANE 4000 LBS CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSC4
  • Mfr. Model # SC4
  • UNSPSC # 44111807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Finish Painted
  • Item Crane Scale
  • Capacity 4,000 lbs.
  • Includes AC/DC Power Adapter, Hook and Shackle
  • Accuracy 1%
  • Material Steel
  • Temp. Range 14 Degrees F - 104 Degrees F
  • Overall Height 17"
  • Overall Length 8"
  • Corded/Wireless Wireless
  • Display Digital
  • Overall Width 7-5/8"
  • Power Source 6V Battery

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list