Skip Content
SCALE COMPACT CS 5000G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE COMPACT CS 5000G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHACS5000-001
  • Mfr. Model # CS5000-001
  • UNSPSC # 41111501
  • CATALOGUE PAGE # 2120
  • Shipping Weight 2.2 lbs

Product Details

Compact economy scale. 2-button interfaces. With full capacity tare and high contrast LCD, they weigh in g or lb:oz and offer over/underload and low battery indicators. Powered by 3 AA batteries (included) or by optional AC adapter.

Technical Specs

  • Scale Display LCD
  • Scale Item Compact Bench Scale
  • Weighing Units g
  • Scale Readability 1g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list