!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCALE COMPACT CS 2000G

SCALE COMPACT CS 2000G

OHAUS

SCALE COMPACT CS 2000G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCALE COMPACT CS 2000G

SCALE COMPACT CS 2000G

OHAUS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # OHACS2000
  • Mfr. Model # CS2000
  • UNSPSC # 41111509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Compact economy scale. 2-button interfaces. With full capacity tare and high contrast LCD, they weigh in g or lb:oz and offer over/underload and low battery indicators. Powered by 3 AA batteries (included) or by optional AC adapter.

Technical Specs

  • Item Digital Balance, Ss Platform, 2000 g Cap
  • Weighing Surface Depth 5 1/4 in
  • Weighing Units g
  • Overall Width 11"
  • Washdown No
  • Includes 3 AA (LR6) Batteries, AC Adapter
  • Scale Display LCD
  • Weighing Surface Width 5 3/4 in
  • Scale Graduations 1 g
  • Overall Height 1.77"
  • Standards ISO 9001:2008

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list