SCALE CL SERIES 5000G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCALE CL SERIES 5000G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHACL5000
  • Mfr. Model # CL5000
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Capacity 5,000 g
  • Includes (3) AA Batteries
  • Item Bench Scale
  • Overall Height 1-13/16"
  • Housing Material ABS Plastic
  • Overall Length 8"
  • Overall Width 5-11/16"
  • Standards ISO 9001:2008
  • Power Unit AA Batteries, AC Adapter
  • Application Modes Weighing
  • Platform Material ABS Plastic
  • Weighing Surface Width 4-3/4"
  • Digital/Mechanical Digital
  • Scale Graduations 1 g
  • Scale Display LCD
  • Scale Item Platform Bench Scale
  • Weighing Units g
  • Washdown No
  • Scale Sub-Category General Purpose Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list