!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCALE CL SERIES 200G

SCALE CL SERIES 200G

OHAUS

SCALE CL SERIES 200G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCALE CL SERIES 200G

SCALE CL SERIES 200G

OHAUS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # OHACL201
  • Mfr. Model # CL201
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.26 lbs

Technical Specs

  • Item Scale Cl Series 200 g
  • Weighing Surface Width 4 3/4 in
  • Scale Graduations 0.1 g
  • Overall Height 1.6"
  • Standards ISO 9001:2008
  • Scale Display LCD
  • Weighing Units g
  • Overall Width 5.5"
  • Washdown No
  • Includes (3) AA Batteries

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list