Skip Content
SCALE BENCH COUNTING 30LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCALE BENCH COUNTING 30LB

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAEC15
  • Mfr. Model # EC15
  • UNSPSC # 41111509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.29 lbs

Product Details

Ideally suited for annual inventories, parts rooms, rentals and other counting applications, with an internal counting resolution of 1:600,000. Counting scales offer accuracy, durability and portability in one practical design.

Technical Specs

  • Scale Item Platform Bench Scale
  • Scale Readability 0.5g
  • Weighing Units g
  • Scale Sub-Category Counting Scale
  • Capacity 15kg/30 lb.
  • Includes AC Power Pack, Rechargeable Battery
  • Item Counting Scale
  • Overall Length 13"
  • Housing Material ABS Plastic
  • Overall Height 4-1/2"
  • Overall Width 12-13/16"
  • Standards ISO 9001
  • Weighing Surface Width 11-5/8"
  • Power Unit AC Adapter, Internal Rechargeable Lead Acid Battery
  • Application Modes Weighing (2 Units), Parts Counting with Auto Optimization Accumulation
  • Weighing Surface Depth 8-7/8"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Display LCD

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list