SCALE BENCH COUNTING 15LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCALE BENCH COUNTING 15LB

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAEC6
  • Mfr. Model # EC6
  • UNSPSC # 41111509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.22 lbs

Product Details

Ideally suited for annual inventories, parts rooms, rentals and other counting applications, with an internal counting resolution of 1:600,000. Counting scales offer accuracy, durability and portability in one practical design.

Technical Specs

  • Weighing Units g
  • Scale Sub-Category Counting Scale
  • Scale Graduations 0.2g
  • Scale Item Platform Bench Scale
  • Includes AC Power Pack, Rechargeable Battery
  • Capacity 6kg/15 lb.
  • Item Counting Scale
  • Overall Height 4-1/2"
  • Housing Material ABS Plastic
  • Overall Length 13"
  • Power Unit AC Adapter, Internal Rechargeable Lead Acid Battery
  • Standards ISO 9001
  • Overall Width 12-13/16"
  • Weighing Surface Depth 8-7/8"
  • Weighing Surface Width 11-5/8"
  • Application Modes Weighing (2 Units), Parts Counting with Auto Optimization Accumulation
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Display LCD

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list