SCALE 350LB CAP DIGITAL BATH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCALE 350LB CAP DIGITAL BATH

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NZP6
  • Mfr. Model # 3NZP6
  • UNSPSC # 41111509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Capacity 160kg/350 lb.
  • Includes 1" LCD, Batteries
  • Item Bath Scale
  • Housing Material Plastic
  • Overall Height 2"
  • Overall Length 12-1/2"
  • Overall Width 12"
  • Weighing Surface Depth 2"
  • Weighing Surface Width 12"
  • Digital/Mechanical Digital
  • Weighing Units kg, lbs.
  • Scale Graduations 0.09kg/0.2 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list