SCALE 250LB CAP SS MECHANICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCALE 250LB CAP SS MECHANICAL

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NZG5
  • Mfr. Model # 3NZG5
  • UNSPSC # 41111509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.3 lbs

Technical Specs

  • Housing Material Stainless Steel
  • Item Dial Scale
  • Overall Height 3-1/2"
  • Overall Length 12-5/8"
  • Capacity 250 lb.
  • Weighing Surface Width 13-1/4"
  • Overall Width 13-1/4"
  • Weighing Surface Depth 12"
  • Platform Material Stainless Steel
  • Digital/Mechanical Mechanical
  • Scale Item Compact Bench Scale
  • Scale Graduations 0.4kg/1 lbs.
  • Weighing Units kg, lbs.
  • Washdown No
  • Scale Display Analog Dial
  • Scale Sub-Category General Purpose Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list