Skip Content
SCAFFTAG INS LIGHT DUTY CAUTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCAFFTAG INS LIGHT DUTY CAUTION

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY108351
  • Mfr. Model # 108351
  • UNSPSC # 55121509
  • CATALOGUE PAGE # 2091
  • Shipping Weight 0.09 lbs

Product Details

Internationally used and recognized as the safety system to assist with the control of scaffolding from first build to dismantle. Tags meet Canadian code of practice requirements. Please refer to your province for specific regulations. Inserts can be used

Technical Specs

  • Material Polyester
  • Item Scafftag(R)
  • Width 3-1/4"
  • Height 7-5/8"
  • Legend Light Duty Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list