Skip Content
SCAFFOLD TAG PLAS OK RCTD TO MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCAFFOLD TAG PLAS OK RCTD TO MT

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTSS103PTP
  • Mfr. Model # TSS103PTP
  • UNSPSC # 55121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Height 5-7/8"
  • Material Plastic
  • Item Safety Tag
  • Width 3-3/8"
  • Hole Size 3/8"
  • Legend/Background Color Black/Green
  • Legend This Scaffold Has Been Erected to Meet Federal/State OSHA Standards and Is Safe For All Craft Work. Do Not Alert Date ___ Competent Person Signature ___ Comments ___
  • Withstand Pull Force 50 lbs.
  • Language English
  • Shape Rectangle
  • Background Color Green
  • Legend Color Black
  • Grommet Material Metal
  • Tag Subject Scaffolding
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list