SCAFFOLD TAG PLAS DGR DONT US SCFLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCAFFOLD TAG PLAS DGR DONT US SCFLD

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTSS101PTP
  • Mfr. Model # TSS101PTP
  • UNSPSC # 55121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Scaffold Status Safety Tag
  • Height 5-7/8"
  • Width 3-3/8"
  • Material Rigid Vinyl Plastic
  • Hole Size 3/8"
  • Legend Danger- Do Not Use This Scaffold- Keep Off
  • Legend/Background Color Black/Red
  • Withstand Pull Force 50 lbs.
  • Shape Rectangle
  • Grommet Material Metal
  • Tag Subject Scaffolding

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list