SCAFFOLD TAG HOLDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCAFFOLD TAG HOLDER

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTSS801
  • Mfr. Model # TSS801
  • UNSPSC # 55121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.185 lbs

Technical Specs

  • Item Scaffold Status Holder
  • Material Plastic
  • Height 12"
  • Width 4-1/2"
  • Legend Danger Do Not Use Scaffold Or Climber
  • Hole Size 2-1/2"
  • Legend/Background Color Black, Red/White
  • Withstand Pull Force 50 lbs.
  • Shape Rectangle
  • Tag Subject Scaffolding

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list