SC RUF 6FL 3/4X3/4X1.1/2X4 R.05 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SC RUF 6FL 3/4X3/4X1.1/2X4 R.05

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDTM4M0R19017A
  • Mfr. Model # TM4M0R19017A
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.19 lbs

Product Details

High performance solid carbide roughing end mill. AlTiN coating. Diameter 3/4 inch, length of cut 1-1/2 inch, overall length 4 inch. Radius 0.050 inch. 6 flutes.

Technical Specs

  • Number of Flutes 6

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list