SC 5V0S 1/2X1 1/4 .030 RAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SC 5V0S 1/2X1 1/4 .030 RAD

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDTM5V0S13015B
  • Mfr. Model # TM5V0S13015B
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 264.55 lbs

Product Details

Varimill II high performance solid carbide end mill. AlTiN coating. Diameter 1/2 inch, length of cut 1-1/4 inch, overall length 3 inch. Radius 0.030 inch.

Technical Specs

  • Length of Cut 1-1/4"
  • Item End Mill
  • Finish AlTiN-MT
  • Number of Flutes 5
  • Overall Length 3"
  • Single End/Double End Single End
  • Milling Diameter 1/2"
  • End Mill Style Square
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Non-Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list