Skip Content
SBV-100 VISE SWIVEL BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SBV-100 VISE SWIVEL BOX

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR63248
  • Mfr. Model # 63248
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 252
  • Shipping Weight 14.4 lbs

Product Details

Enclosed design protects all moving parts locking out dust, chips and moisture. Vise can quickly and easily be transferred to new work station. Steel jaws: replaceable and grooved for strong holding action. Swivel base model: 45 Degrees locking swivel base. 4 mounting posts.

Technical Specs

  • Item Bench Vise
  • Base Type Swivel
  • Jaw Type Replaceable Grooved Top Jaw
  • Number of Lock Down Bolts 2
  • Max. Opening 2-1/4"
  • Jaw Width 4"
  • Throat Depth 2"
  • Material Ductile Iron
  • Features Steel Top Jaw, Enclosed Design
  • Overall Height 5-5/16"
  • Overall Length 10-1/8"
  • Number of Mounting Points 4
  • Overall Width 5-5/16"
  • Reversible No
  • Body Casting 30,000 psi
  • Swivel Angle 45 deg.
  • Mounting Hole Dia. 7/16"
  • Duty Rating Light Duty
  • High Visibility No
  • Pipe Jaw Included No
  • Jaw Face Serrated
  • Quick-Acting No
  • Deep Throat No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list