Skip Content
SBIT, SPLINE SHANK 5/8INX11INX16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SBIT, SPLINE SHANK 5/8INX11INX16IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5710
  • Mfr. Model # DW5710
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 466
  • Shipping Weight 1.0 lbs

Product Details

Spline shank hammer bits. Rock carbide tip maximizes carbide surface contact for longer bit life. Open head design channels more dust out. U-flute design maximizes bit strength.

Technical Specs

  • Item Hammer Drill Bit
  • Shank Size 3/4"
  • Overall Length 16"
  • Shank Shape Spline
  • Drilling Length 11"
  • Bit Dia. 5/8"
  • Number of Cutter Heads 2
  • Includes (1) 5/8" Hammer Drill Bit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list