Skip Content
SB-3696 SIDE/BACK STOP 96WX36D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SB-3696 SIDE/BACK STOP 96WX36D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENSB3696
  • Mfr. Model # SB3696
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 19.9 lbs

Technical Specs

  • Finish Powder Coated
  • Depth 36"
  • For Use With Workbenches
  • Colour Medium Gray
  • Material Steel
  • Height 3"
  • Width 96"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Assembly Required
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List