Skip Content
SB-3660 SIDE/BACK STOP 60WX36D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SB-3660 SIDE/BACK STOP 60WX36D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENSB3660
  • Mfr. Model # SB3660
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 15.2 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Depth 36"
  • Height 3"
  • For Use With Workbenches
  • Width 60"
  • Material Steel
  • Assembly Required
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Includes Hardware
  • Item Side and Back Rail Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list