SAYFLINE 50FT KERMANTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAYFLINE 50FT KERMANTLE

DBI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI7600704
  • Mfr. Model # 7600704
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2629
  • Shipping Weight 20.8 lbs

Technical Specs

  • For Use With SRL or Lanyard
  • Item Lifeline
  • Includes Lifeline, Tensioner, (2) Tie-Off Adaptors, Carry Bag
  • Length 50 ft.
  • Tensile Strength 5,000 lbs.
  • Standards ANSI
  • Hardware Material Plated Alloy Steel
  • Attaches To Structural Anchorage Point (3,600 lbs. Minimum Capacity)
  • Weight Capacity 310 lbs.
  • Workers Per System 2
  • Line Material Kernmantle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list