Skip Content
SAYFLINE 40FT KERMANTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAYFLINE 40FT KERMANTLE

DBI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI7600703
  • Mfr. Model # 7600703
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2629
  • Shipping Weight 15.6 lbs

Technical Specs

  • For Use With SRL or Lanyard
  • Item Lifeline
  • Includes Lifeline, Tensioner, (2) Tie-Off Adaptors, Carry Bag
  • Length 40 ft.
  • Tensile Strength 5,000 lbs.
  • Standards ANSI
  • Weight Capacity 310 lbs.
  • Line Material Kernmantle
  • Hardware Material Plated Alloy Steel
  • Attaches To Structural Anchorage Point (3,600 lbs. Minimum Capacity)
  • Workers Per System 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list