SAYFLINE 30FT KERMANTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAYFLINE 30FT KERMANTLE

DBI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI7600702
  • Mfr. Model # 7600702
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2629
  • Shipping Weight 15.6 lbs

Technical Specs

  • For Use With SRL or Lanyard
  • Item Lifeline
  • Includes Lifeline, Tensioner, (2) Tie-Off Adaptors, Carry Bag
  • Length 30 ft.
  • Tensile Strength 5,000 lbs.
  • Weight Capacity 310 lbs.
  • Standards ANSI
  • Hardware Material Plated Alloy Steel
  • Line Material Kernmantle
  • Attaches To Structural Anchorage Point (3,600 lbs. Minimum Capacity)
  • Workers Per System 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list