Skip Content
SAWZALLR 12 AMP 1-1/8IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAWZALLR 12 AMP 1-1/8IN STROKE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6519-31
  • Mfr. Model # 6519-31
  • UNSPSC # 23231200
  • CATALOGUE PAGE # 430
  • Shipping Weight 11.94 lbs

Product Details

Gear protecting clutch. Quad sealing system. Orbital cutting action. Quik-Lok(R) tool free blade changes. Counter weighted mechanism.

Technical Specs

  • Features Quik-Lok(TM) Blade Clamp, Gear Protecting Clutch
  • Includes (1) Sawzall(R) Recip Saw, (1) Carrying Case
  • Adjustable Shoe No
  • Number of Conductors 2
  • Cord Length 8 ft.
  • Strokes per Minute 0 to 3,000
  • Keyless Blade Clamp Yes
  • Item Reciprocating Saw
  • Tool Weight 7.1 lbs.
  • Voltage 120 VAC
  • Standards Ul Listed, CSA Certified
  • Blade Stroke 1-1/8"
  • Amps 12
  • Tool Length 19"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list