Skip Content
SAWZALL SUPER ORBITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAWZALL SUPER ORBITAL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6536-21
  • Mfr. Model # 6536-21
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 430
  • Shipping Weight 14.4 lbs

Product Details

Fastest cutting sawzall, exclusive gear protectingclutch, counter balance mechanism anti-vibration system. Orbital action selector, trigger speed control, dial speed selector switch, Quik-Lok blade clamp, Tooless Shoe release lever, Quik-Lok cord.

Technical Specs

  • Adjustable Shoe Yes
  • Includes (1) 13 Amp Orbital Super Sawzall(R) Recip Saw, (1) Carrying Case
  • Features Orbital Action, Soft Grip Handle, Anti-Vibration System
  • Item Reciprocating Saw
  • Strokes per Minute 0 to 3,000
  • Number of Conductors 3
  • Cord Length 8 ft.
  • Keyless Blade Clamp Yes
  • Tool Weight 9.8 lbs.
  • Standards Ul Listed, CSA Certified
  • Voltage 120 VAC
  • Amps 13
  • Blade Stroke 1-1/4"
  • Tool Length 18-3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list