Discontinued with Replacement
SAWZALL M18 FUEL BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SAWZALL M18 FUEL BARE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2631-20
  • Mfr. Model # 2631-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs
Suggested Replacement Product
SAWZALL M18 FUEL BARE

Your Price: NA

Product Details

Bare Tool (No Battery), Voltage 18, Length of Stroke 1-1/8 po, No Load Strokes/Minute 0 - 3,000, Battery Included No, Battery Pack Replacement 48-11-1840, Battery Type Lithium-ion, Battery Capacity 4.0 Ah, Tool Length 13-1/2 In., Tool Weight 6.8 lbs., Includes Tool, Blade Wrench, Blade

Technical Specs

  • No Load Strokes/Minute 0 - 3,000
  • Item Sawzall(TM) Tool Only
  • Includes Blade Wrench, Blade
  • Battery Included No
  • Battery Pack Replacement 48-11-1840
  • Tool Weight 8.9 lbs.
  • Voltage 18.0
  • Length of Stroke 1-1/8"
  • Tool Length 18-1/2"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list