SAWZALL M18 FUEL 2 XC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAWZALL M18 FUEL 2 XC

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2720-22
  • Mfr. Model # 2720-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 430
  • Shipping Weight 19.31 lbs

Technical Specs

  • Handle Type Soft Grip
  • Features Quik-Lok(TM) Blade Clamp, LED Light, Hang Hook, Variable Speed Trigger
  • Includes (1)M18 FUEL SAWZALL Reciprocating Saw(Bare Tool) (2720-20), (2) M18 REDLITHIUM XC 4.0 Extended Capacity Battery Pack (48-11-1840), (1) M18 and M12 Multi-Voltage Charger(48-59-1812), (1)Blade, (1)Carrying Case
  • No Load Strokes/Minute 0 - 3,000
  • Item M18 FUEL(TM) SAWZALL(R) Reciprocating Saw Kit
  • Battery Included (2) MTL48-11-1840
  • Blade Type Quik-lok(TM)
  • Battery Pack Replacement 48-11-1840
  • Shoe Design Adjustable
  • Tool Weight 8.9 lbs.
  • Voltage 18
  • Tool Length 18-1/2"
  • Battery Capacity 4.0 Ah
  • Length of Stroke 1-1/8"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Cutting Action Straight
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list