Skip Content
SAWZALL BL 9LG DIAMND TRCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAWZALL BL 9LG DIAMND TRCH

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-00-1450
  • Mfr. Model # 48-00-1450
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 473
  • Shipping Weight 0.15 lbs

Product Details

Diamond torch sawzall blades. Length 6 inches. Application: cast iron.

Technical Specs

  • Application Cuts Cast Iron, Hard Tile (Grade 5), Masonry, Ceramic Tile, Plaster, Brick, Fiberglass and Other Abrasive Materials
  • Item Reciprocating Saw Blade
  • Length 9"
  • Material D6A Steel
  • Teeth per Inch Diamond Grit
  • Back Straight
  • Shank 1/2"
  • Includes Blades
  • Height 1"
  • Primary Saw Application Specialty

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list