Skip Content
SAWZALL BL 18T 12LG IC HARDND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAWZALL BL 18T 12LG IC HARDND

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-00-4189
  • Mfr. Model # 48-00-4189
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 472
  • Shipping Weight 0.7 lbs

Product Details

Ice hardened sawzall blade. Length is 12 inches. Teeth per inch is 18.

Technical Specs

  • Length 12"
  • Application Metal Cutting
  • Item Reciprocating Saw Blade
  • Material Cryogenic Bi-Metal
  • Teeth per Inch 18
  • Shank 1/2"
  • Back Straight
  • Includes Blades
  • Height 1"
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list