SAWTOOTH CUTTER T408 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAWTOOTH CUTTER T408

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG92505
  • Mfr. Model # 92505
  • UNSPSC # 47131815
  • CATALOGUE PAGE # 274
  • Shipping Weight 0.18 lbs

Product Details

For cleaning lines blocked heavily with roots. Unique design permits cutter to be removed from damaged pipe without locking.

Technical Specs

  • Item Sawtooth Cutter
  • For Use With Mfr. No. K-750/42007, K-6200/93557, K-7500/60052 Drain Cleaning Machines
  • Includes Female Coupling, Blade Holder, Blade
  • Material Steel
  • Number of Blades 1
  • Number of Pieces 1
  • Size 3"
  • Connection Size 5/8" and 3/4"
  • Drain Line Capacity I.D. 3" - 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list