Skip Content
SAWHORSE ALUMINUM 2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAWHORSE ALUMINUM 2FT

ALLRIGHT LADDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALL560-02
  • Mfr. Model # 560-02
  • UNSPSC # 30191502
  • CATALOGUE PAGE # 2089
  • Shipping Weight 10.1 lbs

Product Details

Aluminum saw horse, 2 ft. Solid rivet construction. Non-slip feet. Heavy-duty spreaders for long trouble-free use. Folding compact design for easy transportation.

Technical Specs

  • Max. Height (In.) 7"
  • Application Industrial Application
  • Item Aluminium Sawhorse
  • Length (In.) 24"
  • Construction Heavy Duty Aluminium Extrusion, Solid Rivet Construction
  • Width (In.) 33"
  • Hold Capacity (Lb.) 300 lb.
  • Characteristics Steps on Both Sides, Folding Compact Design, Heavy Duty Non-pinch Spreader

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List