Skip Content
SAWHORSE ALUMINUM 2.5FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAWHORSE ALUMINUM 2.5FT

ALLRIGHT LADDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALL560-25
  • Mfr. Model # 560-25
  • UNSPSC # 30191502
  • CATALOGUE PAGE # 2089
  • Shipping Weight 11.06 lbs

Product Details

Aluminum saw horse, 2.5 ft. Non-slip feet. Heavy-duty spreaders for long trouble-free use. Folding compact design for easy transportation.

Technical Specs

  • Max. Height (In.) 7"
  • Item Aluminium Sawhorse
  • Application Industrial Application
  • Length (In.) 30"
  • Width (In.) 34"
  • Characteristics Steps on Both Sides, Folding Compact Design, Heavy Duty Non-pinch Spreader
  • Hold Capacity (Lb.) 300 lb.
  • Construction Heavy Duty Aluminium Extrusion, Solid Rivet Construction

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List