Skip Content
SAWHORSE ALUMINUM 16000LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAWHORSE ALUMINUM 16000LB CAPACITY

HBTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SAW101250
  • Mfr. Model # 101250
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2089
  • Shipping Weight 195.0 lbs

Product Details

Safe working load limit of 5,000 pounds per saw horse for centre-point loads, and 16,000 pounds per saw horse for evenly distributed loads.

Technical Specs

  • Finish Anodized
  • Item Saw Horse
  • Max. Height (In.) 32
  • Length (In.) 48
  • Min. Height (In.) 32
  • Hold Capacity (Lb.) 16,000
  • Construction Aluminum
  • Width (In.) 23

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list