Skip Content
Discontinued with Replacement
SAWBLADE TITANIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAWBLADE TITANIUM

FREUD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRDLSB60002R
  • Mfr. Model # LSB60002R
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SAWBLADE TITANIUM

Price: NA

Technical Specs

  • Application Large Pannel Sizing
  • Diamond Knockout No
  • Tip Material TiCo Carbide
  • Number of Teeth 72
  • Tooth Grind TCG
  • Arbor Hole 60mm
  • Hook Angle 15 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list