Skip Content
SAW TOOL BOX 9PT 15IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SAW TOOL BOX 9PT 15IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT15-085
  • Mfr. Model # 15-085
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Length 18"
  • Item 15" Heavy-Duty SharpTooth(TM) Saw
  • Teeth per Inch 8
  • Type Sharp Tooth
  • Blade Length 15"
  • Characteristics (3) Sided Induction Hardened Teeth
  • Function For Cutting All Wood Types, Plastic, Pvc, and Abs Piping
  • Handle Design Large Hand Opening
  • For Use With For Fast Cutting
  • Number of Pieces 1
  • Blade Material Hardened
  • Manufacturers Warranty Length Limited Lifetime Warranty
  • Handle Material Hardwood
  • Blade Width Not Rated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list